Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SELF-ETCHING PRIMER 340 G

890.91701 - UNSPSC 31211509
Made in Canada
SELF-ETCHING PRIMER 340 G SELF-ETCHING PRIMER 340 G
SELF-ETCHING PRIMER 340 G

Delivery

In stock delivery from our warehouses.

This primer etches the surface of the bare metal to replace the metal conditioning step. Provides excellent corrosion protection. Topcoats can be applied directly to this product. Matches OEM primer and E-Coat colour. Includes 2 spray nozzles with different spray patterns. The red nozzles creates a narrow fan spray; the white nozzle produces a wide fan spray.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

36 pieces in stock at Vaughan, ON as of 3:40 PM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 3:40 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 340 g
EAN 4056807118826

Features

This primer etches the surface of the bare metal to replace the metal conditioning step. It provides excellent corrosion protection.
Use on steel, aluminum, galvanized steel, zinc coated steel and fibreglass.
You can apply topcoat directly on this Self-Etching Primer.
Excellent adhesion
Corrosion resistant
Dries fast
Good filling and sanding

Instructions

Surface must be thoroughly cleaned and dry, and completely rust free.
For best results, use when temperature of the container and the surface are between 21 and 24° C (70 and 75°F).
Protect surrounding areas from spray mist. Shake the container vigorously for 2 to 3 minutes before spraying; shake frequently during use.
Spray surface from a distance of 25 to 30 cm (10 to 12 in) from surface. Two thin coats are recommended rather than one heavy coat. Allow 5 minutes flash time between coats.

Notices

Do not use over newly painted surfaces.
Test the compatibility of this product with your paint system.
Not recommended for use in temperatures below 16°C (60°F).
To prevent blockages after use, turn the container over and spray until the valve is empty.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-03
good
2021-08-30
use it all the time especially during tire seasons
2021-03-22
good product
2021-02-09
after rust removal.
2021-01-25
great product
2020-12-08
use all time
2020-11-26
works great
2020-11-16
Good Product
2020-09-29
Good Quality
2020-03-06
fait la meme job que celui que nous utilisions avant soit le proform pf654